-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Diaphragm Pump |
|---|---|
| Air Consumption | 5 SCFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Ball Material | Neoprene |
| Center Section Material | Plastic |
| Check Seat Material | Polypropylene |
| Compatible Chemicals | Ammonium Hydroxide, Calcium Carbonate, Diesel Exhaust Fluid, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hypochlorite 5%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Water |
| Connection Size | 1/4" |
| Connection Type | NPTF, BSPT |
| Diaphragm Material | Santoprene |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Flow Rate @ 100 Psi | 5.3 GPM |
| Flow Rate @ 120 Psi | 5.4 GPM |
| Flow Rate @ 30 Psi | 4 GPM |
| Flow Rate @ 40 Psi | 4.5 GPM |
| Flow Rate @ 50 Psi | 4.7 GPM |
| Flow Rate @ 60 Psi | 4.9 GPM |
| Flow Rate @ 70 Psi | 5.1 GPM |
| Flow Rate @ 80 Psi | 5.2 GPM |
| Flow Rate @ 90 Psi | 5.3 GPM |
| Fluid Intake Connection | 1/4" |
| Fluid Intake Connection Type | NPT |
| Fluid Outlet Connection | 1/4" Nptf |
| For Use With Potable Systems | No |
| Housing Material | Polypropylene |
| Includes | Muffler |
| Inlet Size | 1/4" |
| Manifold Connection | Single Port |
| Manifold Connection Type | NPT |
| Manufacturers Warranty Length | 5 yrs. |
|---|---|
| Max. Discharge Pressure | 125 psi |
| Max. Flow Rate | 5.4 GPM |
| Max. Head | 125 ft. |
| Max. Media Temp. | 200°F |
| Max. Operating Pressure | 125 psi |
| Max. Solid Dia. | 0.06" |
| Max. Viscosity | 500 cPS |
| Media Discharge Location | Side |
| Media Intake Location | Side |
| Min. Media Temp. | 0°F |
| Mounting Hardware Material | Plated Steel |
| Npshr | 31 ft. |
| Operation Type | Air Operated |
| Overall Height | 7 1/5" |
| Overall Length | 7 1/5" |
| Overall Width | 5 3/5" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Bolt |
| Rated Air Pressure | 125 psi |
| Self Priming | Yes |
| Self Priming Dry | 15 ft. |
| Self Priming Wet | 31.7 ft. |
| Series | PX01X Series |
| Series Family | Compact |
| Valve Material | Neoprene |
| Valve Type | Ball |
| Warranty | 5 yrs. |
| Nameplate Voltage | N |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 14.22 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.665 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)