-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diaphragm Pump |
|---|---|
| Air Consumption | 20 SCFM |
| Center Section Material | Plastic |
| Check Seat Material | Polypropylene |
| Compatible Chemicals | Diesel Exhaust Fluid, Oil-Based Paint, Oils, Water |
| Connection Size | 1/2" |
| Connection Type | NPTF |
| Diaphragm Material | Neoprene |
| Display Qty | 1 |
| Flow Rate @ 100 Psi | 13.1 GPM |
| Flow Rate @ 40 Psi | 9.2 GPM |
| Flow Rate @ 50 Psi | 10.2 GPM |
| Flow Rate @ 60 Psi | 11.1 GPM |
| Flow Rate @ 70 Psi | 12.1 GPM |
| Flow Rate @ 80 Psi | 12.6 GPM |
| Flow Rate @ 90 Psi | 12.9 GPM |
| For Use With Potable Systems | No |
| Housing Material | Polypropylene |
| Includes | Muffler |
| Inlet Size | 1/4" |
| Inlet Type | NPTF |
| Manifold Connection Type | NPT |
|---|---|
| Max. Flow Rate | 13.1 GPM |
| Max. Head | 289 ft. |
| Max. Media Temp. | 200°F |
| Max. Outlet Pressure | 100 psi |
| Max. Solid Dia. | 0.09" |
| Max. Viscosity | 15000 cPS |
| Media Discharge Location | Center |
| Media Intake Location | Center |
| Min. Media Temp. | 0°F |
| Overall Height | 11.3" |
| Overall Length | 8 2/5" |
| Overall Width | 6 1/2" |
| Power Source | Air |
| Pump Assembly Type | Bolt |
| Rated Air Pressure | 100 psi |
| Self Priming | Yes |
| Series | 66605X Series |
| Valve Material | Neoprene |
| Valve Type | Ball |
| Height (cm) | 28.7 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 16.51 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 4.2525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)