-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Axial Fan |
|---|---|
| Blower/fan Speed | 3450 RPM |
| Color | Red |
| Cord Length | 10 ft. |
| Current | 3.6A |
| Duct Dia. | 8", 10" |
| Duty Cycle | Continuous |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Height | 16 3/4" |
| Hp | 1/3 hp |
| Includes | In-Line Fan |
|---|---|
| Length | 28" |
| Material | Steel |
| Max. Flow In Free Air | 1390 CFM |
| Maximum Flow In Free Air | 868 CFM |
| Operating Voltage | 115V AC |
| Phase | 1 |
| Sound Level | 72 dBA @ 3 ft. |
| Type | Axial |
| Width | 12 1/2" |
| Standards | CE REGISTERED, CSA C/US CERTIFIED |
| Height (cm) | 53.34 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 38.1 |
| HS Code | 8414596590 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)