-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Replacement Roller |
|---|---|
| Axle Shape | Hex |
| Axle Size | 7/16" |
| Between Frame | 24 |
| Between Frame Size | 24" |
| Capacity | 469 lbs. |
| Conveyor Roller Material | Steel |
| Duty Rating | Medium Duty |
| Finish | Galvanized |
| For Between Frame Width | 24" |
| Gauge | 16 ga. |
| Material | Steel |
|---|---|
| Motorized | No |
| Mounting | Spring Retained |
| Overall Width | 25 5/16" |
| Roller Dia. | 1 15/16" |
| Roller Finish/coating | Galvanized |
| Roller Gauge | 16 ga. |
| Roller Load Capacity | 469 lbs. |
| Roller Performance | HIGH PERFORMANCE |
| Type | Medium Duty |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 10.16 |
| HS Code | 8431390010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)