-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Confined Space Centrigual Blower |
|---|---|
| Air Flow Rate | 1570 CFM |
| Blower/fan Speed | 1725 RPM |
| Color | Gray |
| Cord Type | GFI |
| Current | 10.8A |
| Duct Dia. | 8" |
| Engine Brand | Briggs And Stratton |
| For Use With | 8 In Duct |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Fuel Type | Electric |
| Height | 27" |
| Housing Material | Plastic |
| Hp | 3/4 hp |
|---|---|
| Includes | Gfi Power Cord |
| Length | 27" |
| Material | Polyethylene, Steel |
| Maximum Flow In Free Air | 1570 CFM |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Operating Voltage | 115V AC |
| Phase | 1 |
| Power Source | Electric |
| Sound Level | 76 dBA @ 3 ft. |
| Type | Centrifugal |
| Width | 24" |
| Standards | CE REGISTERED, CSA C/US CERTIFIED |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 60.96 |
| HS Code | 8414596595 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)