-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Airline Cooling System |
|---|---|
| Air Flow Rate | 75 CFM |
| For Use With | Higher Pressure 40-120 Psi Airline Respirators |
| Inlet Size | 1/2" |
| Input Air Temp. | 180°F |
|---|---|
| Material | Plastic |
| Max. Pressure | 125 psi |
| System Type | SAR System |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 55.88 |
| HS Code | 9020009000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)