-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Filter Kit |
|---|---|
| Compatible With Grainger Part Number | 59JW36, 5CFL7, 9AL76 |
| Compatible With Manufacturer Part Number | BB100-CO |
| Compatible With Series | Breather Boxes |
| Fits Brand | Air Systems |
| For Use With | Breather Box Air Filtration |
|---|---|
| Includes | A Replacement Filter, C Replacement Filter, D Replacement Filter |
| Series | BB100 Series |
| System Type | SAR System |
Air Systems International BB100-FK replacement filter kit is used with the brand's BB100 Series in industrial settings, construction sites, laboratories and manufacturing facilities to remove harmful particles, dust, fumes and contaminants from the air. It helps to ensure that the air being breathed in by workers or individuals is clean and free from potentially hazardous substances.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 25.4 |
| HS Code | 8421990180 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
An SAR (supplied-air respirator) breathing equipment is a type of personal protective equipment (PPE) for continuously supplying workers with safe breathing air in an environment having contaminated or harmful air.
Portable filtration panels feature filtration equipment in a hard-sided case for moving them from one location to another. These filtration panels install between the air cylinder / compressor & a worker's airline to remove contaminants like particulates, water, oil, vapours and gases and supply safe breathable air.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)