-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Confined Space Blower |
|---|---|
| Air Consumption | 10-100 CFM |
| Air Inlet | 8" Male Quick Disconnect |
| Air Inlet Gender | Male |
| Blower Wheel Material | Aluminum |
| Blower/fan Speed | 3000 RPM |
| Color | Gray |
| Duct Dia. | 8" |
| Engine Brand | Briggs And Stratton |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Height | 19" |
| Housing Material | Polyethylene |
| Hp | 4 hp |
| Includes | And Aluminum Blower Wheel, Conductive Housing, Grounding Lug |
|---|---|
| Inlet Connection | 8" |
| Length | 23" |
| Material | Steel |
| Max. Flow In Free Air | 3000 CFM |
| Max. Inlet Pressure | 60 psi |
| Maximum Air Consumption | 85 CFM |
| Outlet Size | 8" |
| Power Source | Air Driven |
| Pressure Range | 10 psi to 100 psi |
| Rpm | 3000 RPM |
| Sound Level | 80 dBA |
| Width | 12" |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 60.96 |
| HS Code | 8414596595 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)