-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Airline Cooling System |
|---|---|
| Air Flow Rate | 75 CFM |
| Cooling Method | Ice |
| For Use With | Low Pressure 5-20 Psi Constant Flow Airline Respirators |
| Includes | Wheeled 70 Qt Cooling Box With Telescoping Handle |
| Includes Filter | Yes |
| Inlet Size | 1/2" |
| Input Air Temp. | 180°F |
|---|---|
| Material | Plastic |
| Max. Pressure | 20 psi |
| Number Of Fittings | 4 |
| Number Of Users | 4 |
| Pressure Type | Low Pressure |
| System Type | SAR System |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 55.88 |
| HS Code | 9020009000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)