AIR SYSTEMS INTERNATIONAL SVF-10EXP Axial Fan, Continous Duty, 10 Inch Size, 3.5A, 1/3 hp, 115V AC, Steel

Item: AD2YAC
Model: SVF-10EXP
Cross Ref: 3WE66
Check Availability
In Stock.

Get it by Thursday, Feb 12

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,923.01
10% off
$2,630.71 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Axial Fan
Blower/fan Speed 3450 RPM
Color Red
Current 3.5A
Duct Dia. 8", 10"
Elbow Angle 90°
Hp 1/3 hp
Includes In-Line Fan
Length 28"
Material Steel
Max. Flow In Free Air 1390 CFM
Maximum Flow In Free Air 994 CFM
Mounting Type Universal
Operating Voltage 115V AC
Standards CE REGISTERED, CSA C/US CERTIFIED

Product Details

    • Portable explosion-proof fan ideal for use in underground vaults, tanks, open pits, warehouses and basements
    • Features rugged steel construction with red powder coating for durability and 10 ft power cord for mobility
    • Continuous operation with single-phase, 115 V, 3.6 A motor producing a maximum flow rate of 1390 CFM and power output of 1/3 HP
    • Equipped with moulded polyethylene duct inlet and outlet ports capable of accepting 8 / 10 inch hoses
    • Can be used as both negative & positive ventilation blower

Shipping Information

Height (cm) 53.34
Length (cm) 71.12
Width (cm) 38.1
HS Code 8414596590
Country Of Origin US
Weight (kg) 18

Documentation

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site