-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Cylinder Cart |
|---|---|
| Cart Handle Type | Straight |
| Check Valve Material | Stainless Steel |
| Color | Black |
| Cylinder Capacity | 2 |
| Depth | 25" |
| Empty Cart Weight | 112 lbs. |
| For Cylinder Type | 2216 psi Low Pressure Cylinders, 4500 psi High Pressure Cylinders |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Height | 62" |
| Holds | 2 Cylinders |
| Includes | (2) 60 Min Cylinders, (4) Outlet Manifold, High Flow Adjustable Regulator, Pneumatic Low Pressure Alarm Whistle |
|---|---|
| Includes Alarm | Yes |
| Includes Regulator | Yes |
| Includes Wheels | Yes |
| Material | Steel |
| Max. Inlet Pressure | 5500 psi |
| Max. Outlet Pressure | 125 psi |
| Maximum Pressure | 5000 psi |
| Relief Valve Pressure | 125 psi |
| Wheel Size | 16" |
| Wheel Type | Pneumatic |
| Width | 25" |
| Height (cm) | 157.48 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 63.5 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 216.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)