-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Cylinder Cart |
|---|---|
| Cart Handle Type | Straight |
| Color | Black |
| Cylinder Capacity | 2 |
| Depth | 25" |
| Dimensions | 62" x 25" x 30" |
| Empty Cart Weight | 112 lbs. |
| For Cylinder Type | 4500 psi High Pressure Cylinders |
| Height | 62" |
| Holds | 2 Cylinders |
| Includes | (2) 60 Min Cylinders, (4) Outlet Manifold, High Flow Adjustable Regulator, Pneumatic Low Pressure Alarm Whistle |
|---|---|
| Includes Alarm | Yes |
| Includes Regulator | Yes |
| Includes Wheels | Yes |
| Material | Steel |
| Maximum Pressure | 5000 psi |
| Wheel Size | 16" |
| Wheel Type | Pneumatic |
| Width | 25" |
| Height (cm) | 157.48 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 63.5 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 216.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)