-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Cylinder Cart |
|---|---|
| Cart Handle Length | 6 1/2" |
| Cart Handle Type | D Grip |
| Color | Black |
| Cylinder Capacity | 2 |
| Depth | 16" |
| Empty Cart Weight | 49 lbs. |
| Features | Filtration Built-In, Electric Plug Not Supplied |
| For Cylinder Type | 2216 psi Low Pressure Cylinders |
| For Use With | Pressure Demand Respirator |
| Height | 41" |
| Holds | (2) High Pressure Cylinders, 4500 psi Or (2) Low Pressure Cylinders, 2216 psi |
|---|---|
| Includes Alarm | Yes |
| Includes Regulator | Yes |
| Includes Wheels | Yes |
| Length | 21" |
| Material | Steel |
| Maximum Pressure | 2216 psi |
| Number Of Outlets | 2 |
| Wheel Size | 8" |
| Wheel Type | Semi Pneumatic |
| Width | 21" |
| Height (cm) | 104.14 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 53.34 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 48.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)