-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conductive Ventilation Kit |
|---|---|
| Air Flow Rate | 848 CFM |
| Amps | 19A |
| Blower/fan Speed | 3250 RPM |
| Color | Red |
| Duct Dia. | 8" |
| Height | 13" |
| Housing Material | Plastic |
| Hp | 1 hp |
|---|---|
| Includes | Al2-4K-35 Light, Cvf-15Dcan Canister Fan |
| Length | 16" |
| Material | Plastic |
| Maximum Flow In Free Air | 848 CFM |
| Operating Voltage | 12V DC With Vehicle Battery Hookups |
| Rpm | 3250 RPM |
| Width | 11" |
| HS Code | 8414596590 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 63 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)