-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Filtration System |
|---|---|
| Air Flow Rate | 123 CFM |
| Couplers | Hansen |
| Features | 3 Filters |
| First Stage Filter Removes | Bulk Water, Particulate |
| Fittings | 1/2" Industrial Interchange Inlet |
| Includes | (2) Automatic Drains With Discharge Tubes, Co Monitor, External Warning Lights And Alarm, Incoming Air Plug, Remote Alarm Receptacle |
| Includes Alarm | Yes |
| Includes Carbon Monoxide Monitor | Yes |
| Includes Filtration | Yes |
| Includes Oxygen Monitor | No |
| Maximum Pressure | 125 psi |
|---|---|
| Number Of Couplings | 8 |
| Number Of Users | 8 |
| People Served | 8 |
| Power Options | AC Power, Battery Operated |
| Power Required | 9-12V DC/115AC |
| Second Stage Filter Removes | Atomized Oils, Mists, Ultra Fine Particulates |
| System Type | SAR System |
| Third Stage Filter Removes | Odors, Organic Vapors |
| Voltage | 9/12V DC/115V AC |
| Standards | ANSI/COMPRESSED GAS ASSOCIATION (CGA), OSHA |
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 22.86 |
| HS Code | 8508700000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)