-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Breathing Air Compressor |
|---|---|
| Air Flow | 16 CFM |
| Air Flow Rate | 21 CFM |
| Amps | 20/10A |
| Brand And Series | Air Systems Ambient Air Pump |
| Couplers | Hansen |
| Features | Adjustable Pressure Output And Relief Valve Installed, Intake And Compressor Filters Have A 95% Dop Efficiency At 0.5 To 0.7 Microns, Pre Wired With On/Off Switch, Unit Supplied With Hansen Fittings With Dust Caps |
| Fittings | 1/4" Hansen |
| Flow Rate | 21 CFM |
| For Use With | Constant Flow Respirators |
| Frequency | 60 Hz |
|---|---|
| Hp | 2 hp |
| Includes | (4) Fittings, Filters |
| Includes Wheels | No |
| Maximum Number Of Hoods | 3 |
| Maximum Number Of Respirators | 4 |
| Operating Pressure | 15 psi |
| Pressure Type | Low Pressure |
| System Type | SAR System |
| Used With | Constant Flow |
| Height (cm) | 66.04 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8414801690 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 69.75 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)