-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Breathing Air Compressor |
|---|---|
| Air Flow Rate | 9 CFM |
| Amps | 12.2/6.1A |
| Brand And Series | Air Systems Ambient Air Pump |
| Couplers | Hansen |
| Features | Adjustable Pressure Output And Relief Valve Installed, Intake And Compressor Filters Have A 95% Dop Efficiency At 0.5 To 0.7 Microns, Pre Wired With On/Off Switch, Unit Supplied With Hansen Fittings With Dust Caps |
| Flow Rate | 9 CFM |
| For Use With | Constant Flow Respirators |
| Hp | 3/4 hp |
| Includes | (3) Fittings, Filters |
|---|---|
| Includes Wheels | No |
| Maximum Number Of Hoods | 1 |
| Maximum Number Of Respirators | 2 |
| Operating Pressure | 15 psi |
| Pressure Type | Low Pressure |
| System Type | SAR System |
| Used With | Constant Flow |
Air Systems International BAC-10 ambient air pump system works in conjunction with SAR (supplied-air respirator) system components for delivering safe breathable air to the workers in environments having low oxygen levels or compromised air quality. This ambient pump system delivers pressurised air at the desired flow rate to respirators or hoods.
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 33.02 |
| HS Code | 8414801690 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 29.25 |

Ambient air pump systems are generally available with 1 to 4 outlets for attachment to a respirator. A hood style respirator requires 6 CFM air. Whereas, a tight-fitting constant flow airline respirator requires 4 CFM air. Users can multiply the required airflow of a respirator by the number of respirator wearing workers to find the required CFM of an ambient air pump system.
Users should select a respirator that is compatible with a low-pressure ambient air pump system. They should refer to the respirator manufacturer's guide to choose the quick connect couplings & air hose connected to the air pump. Typically, air pumps operate with a hose having lengths up to 50 feet.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)