-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter |
|---|---|
| Fits Brand | Air Systems |
| For Use With Grainger Item Number | 2BC08 |
| For Use With Mfr. Model Number | BAC-10 |
|---|---|
| Type | Air Intake Filter |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.24 |
| HS Code | 8421990180 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)