-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Filtration System |
|---|---|
| Air Flow Rate | 48 CFM |
| Couplers | Hansen |
| Features | Optional 3Rd Fitting |
| Filtration Efficiency | 99.99% @ 0.01 Micron |
| First Stage Filter Removes | Bulk Water, Particulate |
| Fittings | 1/2" Industrial Interchange Inlet |
| Includes | (2) Automatic Drains With Discharge Tubes, Co Monitor, External Warning Lights And Alarm, Incoming Air Plug, Remote Alarm Receptacle |
| Includes Alarm | Yes |
| Includes Carbon Monoxide Monitor | Yes |
| Includes Filtration | Yes |
| Includes Oxygen Monitor | No |
| Inlet Size | 1/2" |
|---|---|
| Maximum Pressure | 125 psi |
| Number Of Couplings | 2 |
| Number Of Users | 3 |
| People Served | 2 |
| Power Options | AC Power, Battery Operated |
| Power Required | 9-14V DC/115AC, 2A |
| Pressure | 120 psi |
| Relief Pressure | 125 psi |
| Second Stage Filter Removes | Atomized Oils, Mists, Ultra Fine Particulates |
| System Type | SAR System |
| Third Stage Filter Removes | Odors, Organic Vapors |
Air Systems International BB30-CO air filtration panel provides clean and breathable air in various industrial and hazardous environments. This filtration panel is used in chemical plants, refineries, construction sites and other compact areas where airborne contaminant & carbon monoxide (CO) monitoring are crucial for worker safety. This BB30-CO air filtration unit removes particulates, water, oil, vapours and gases while continuously monitoring CO levels to ensure a safe working environment.
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 22.86 |
| HS Code | 8421390190 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.9 |
Yes, this air filtration panel is designed to handle high-pressure environments. It is capable of operating at a pressure of 120 psi, making it suitable for various industrial and commercial applications where high-pressure air systems are utilised.
Yes, this air filtration panel can be integrated with existing ventilation systems, allowing you to enhance the air quality and safety of your existing ventilation infrastructure by incorporating the filtration and monitoring capabilities of the BB30-CO panel.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)