-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | CO Monitor |
|---|---|
| Amps | 0.5A |
| Features | Attachment Kit Included |
| Fittings | 3/16" Colder Plug |
| Hose Length | 5 ft. |
| Includes | Attachment Kit For Any Brand Air Pump, Compressors, Filters |
| Includes Carbon Monoxide Monitor | Yes |
| Includes Oxygen Monitor | No |
| Max. Inlet Pressure | 150 psi |
|---|---|
| Maximum Pressure | 125 psi |
| Number Of Users | 8 |
| Power Options | AC Power, Battery Operated |
| Power Required | 9V DC/115V AC |
| System Type | SAR System |
| Voltage | 9V DC/115V AC |
| Standards | ANSI/COMPRESSED GAS ASSOCIATION (CGA), OSHA |
Air Systems International CO91-14LAC portable carbon monoxide detector connects to ambient air pumps or a breathing air filtration source for monitoring the air for CO content. This monitoring system connects to Grade-D breathing air systems and is suitable for fire & safety, medical, mining and construction applications.
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 20.32 |
| HS Code | 9027106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |

The flow requirement for this CO monitor ranges from 50 - 100 cc/min.
These carbon monoxide monitors can handle 10 to 90 percent relative humidity.
It is recommended to keep the alarm setting at 10 ppm CO level for user safety.
These carbon monoxide monitors work on both 9 to 16VDC and 115VAC power input.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)