| Item | Belt Tensioner |
|---|---|
| Color | Black |
| Dimension G | 0.31" |
| Dimension J-1 | 5 3/25" |
| Dimension J-2 | 3.94" |
| Dimension K | 1.97" |
| Dimension L | 6.1" |
| Dimension M | 40 mm |
| Dimension O | 0.59" |
| Dimension P | 0.41" |
| Distance At 20° Angle Of Pretension (normal Force Level) (dimension S) | 1.7" |
| Element Material | Natural Rubber |
| Force At 20° Angle Of Pretension (normal Force Level) (dimension F) | 85.4 lbs. |
|---|---|
| Idler Bolt Size | 1/2"-13 |
| Idler Bolt Type | 3 1/2" |
| Mounting Bolt Size | M12 x 40 |
| Mounting Bolt Torque | 86 N-m |
| Normal Temperature Range | -40°F to +180°F |
| Outside Dia. | 3.07" |
| Overall Length | 4 1/4" |
| Style | Elastomeric |
| Tensioner | RT27 |
| Type | Chain, Belt Tensioner |
| Volume | 79.58975 cu. in. |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)