| Item | Belt Tensioner |
|---|---|
| Color | Black |
| Dimension G | 0.47" |
| Dimension J-1 | 8.86" |
| Dimension J-2 | 7.09" |
| Dimension K | 2 19/25" |
| Dimension L | 10 6/25" |
| Dimension M | 50 mm |
| Dimension O | 0.71" |
| Dimension P | 0.49" |
| Distance At 20° Angle Of Pretension (normal Force Level) (dimension S) | 3.1" |
| Element Material | Natural Rubber |
| Force At 20° Angle Of Pretension (normal Force Level) (dimension F) | 292.5 lbs. |
|---|---|
| Idler Bolt Size | 3/4"-10 |
| Idler Bolt Type | 6" |
| Mounting Bolt Size | M20 x 50 |
| Mounting Bolt Torque | 410 N-m |
| Normal Temperature Range | -40°F to +180°F |
| Outside Dia. | 4.53" |
| Overall Length | 7.87" |
| Style | Elastomeric |
| Tensioner | RT45 |
| Type | Chain, Belt Tensioner |
| Volume | 365.06726 cu. in. |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)