-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Belt Tensioner |
|---|---|
| Color | Black |
| Dimension G | 0.39" |
| Dimension J-1 | 6.89" |
| Dimension J-2 | 5.51" |
| Dimension K | 2 9/25" |
| Dimension L | 8.07" |
| Dimension M | 40 mm |
| Dimension O | 0.59" |
| Dimension P | 0.49" |
| Distance At 20° Angle Of Pretension (normal Force Level) (dimension S) | 2 2/5" |
| Element Material | Natural Rubber |
| Force At 20° Angle Of Pretension (normal Force Level) (dimension F) | 164.1 lbs. |
|---|---|
| Idler Bolt Size | 3/4"-10 |
| Idler Bolt Type | 5" |
| Mounting Bolt Size | M16 x 40 |
| Mounting Bolt Torque | 210 N-m |
| Normal Temperature Range | -40°F to +180°F |
| Outside Dia. | 3.74" |
| Overall Length | 5.51" |
| Style | Elastomeric |
| Tensioner | RT38 |
| Type | Chain, Belt Tensioner |
| Volume | 166.30172 cu. in. |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)