-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scouring Pad |
|---|---|
| Abrasive | Yes |
| Abrasive Style | Fiber |
| Antimicrobial | No |
| Application | Commercial Kitchens/Dining |
| Color | Green |
| Height | 1/2" |
| Includes Handle | No |
| Length | 9" |
| Material | Synthetic Fiber |
| Pad Color | Green |
|---|---|
| Product Series | Scotch-Brite Series |
| Product Type | Scouring Pad |
| Resistance Properties | Chemical Resistant |
| Series | Scotch-Brite Series |
| Standards | Haccp |
| Thickness | 1/2" |
| Used On | General Purpose |
| Width | 6" |
| Height (cm) | 24.89 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 50.29 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)