-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| 65% Thread Drill Size | 1.1294" |
| 75% Thread Drill Size | 1.1108 |
| Class Of Fit | Class 2B |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Drill Bit Size | 1.1015", 1.1108", 1.1201", 1.1294", 1.1387" |
| Extended Neck | Yes |
| Features | Horizontal Taps |
| Finish | Black Oxide |
| Helix Angle | 15° |
| List Number | 13014 |
| Material | High Speed Steel |
| Material Grade - Machining | Grade 13014 |
| Number Of Flutes | 5 |
| Overall Length | 7 1/16" |
| Pitch Diameter Limits | 2B |
| Pitch Type | 7 |
| Primary Material Application | Cast Iron, Steel |
| Primary Material Application Iso Code | K, P |
| Secondary Material Application | Stainless Steel |
| Secondary Material Application Iso Code | M |
| Shank Dia. | 1 1/64" |
| Shank Length | 4 9/16" |
|---|---|
| Shank Type | Straight |
| Shank Type - Machining | Straight |
| Size | 1.25" |
| Square Size | 0.766" |
| System Of Measurement | Fractional Inch |
| Tap Chamfer | Modified Bottoming |
| Tap Finish | Black Oxide |
| Tap Length Standard | DIN |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI |
| Tap Style | Spiral Flute |
| Tap Thread Size | 1 1/4"-7 |
| Tap Type | Spiral Flute |
| Thread Direction | Right Hand |
| Thread Length | 1 1/8" |
| Thread Limit | 2B |
| Thread Limit/class Of Fit | 2B, 2B |
| Thread Size | 1 1/4"-7 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 7 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 5.08 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.6435 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)