-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| 55% Thread Drill Size | 29/32" |
| 65% Thread Drill Size | 57/64" |
| 75% Thread Drill Size | 22.25 |
| Class Of Fit | Class 2B |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Drill Bit Size | 0.8701", 0.8782", 0.8863", 0.8945", 0.9026" |
| Extended Neck | Yes |
| Features | Horizontal Taps |
| Finish | Black Oxide |
| Helix Angle | 15° |
| List Number | 13014 |
| Material | High Speed Steel |
| Material Grade - Machining | Grade 13014 |
| Number Of Flutes | 4 |
| Overall Length | 6 9/32" |
| Pitch Diameter Limits | 2B |
| Pitch Type | 8 |
| Primary Material Application | Cast Iron, Steel |
| Primary Material Application Iso Code | K, P |
| Secondary Material Application | Stainless Steel |
| Secondary Material Application Iso Code | M |
| Shank Dia. | 51/64" |
|---|---|
| Shank Length | 5 9/32" |
| Shank Type | Straight |
| Shank Type - Machining | Straight |
| Size | 1" |
| Square Size | 4.835" |
| System Of Measurement | Fractional Inch |
| Tap Chamfer | Modified Bottoming |
| Tap Finish | Black Oxide |
| Tap Length Standard | DIN |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI |
| Tap Style | Spiral Flute |
| Tap Thread Size | 1"-8 |
| Tap Type | Spiral Flute |
| Thread Direction | Right Hand |
| Thread Length | 5 1/16" |
| Thread Limit | 2B |
| Thread Limit/class Of Fit | 2B, 2B |
| Thread Size | 1"-8 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 8 |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 3.18 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)