-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| 55% Thread Drill Size | 14.2 mm |
| 65% Thread Drill Size | 13.9 mm |
| 75% Thread Drill Size | 13.6 |
| Class Of Fit | Class 2B |
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 0.5305", 0.5364", 0.5423", 0.5482", 0.5541" |
| Extended Neck | Yes |
| Finish | Black Oxide |
| Helix Angle | 15° |
| List Number | 13014 |
| Material | High Speed Steel |
| Material Grade - Machining | Vanadium High Speed Steel |
| Measurement System | Fractional Inch |
| Number Of Flutes | 4 |
| Overall Length | 4 5/16" |
| Pitch Diameter Limits | 2B |
| Pitch Type | 11 |
| Primary Material Application | Cast Iron, Hardened Steel, Steel |
| Primary Material Application Iso Code | H, K, P |
| Secondary Material Application | Stainless Steel |
| Secondary Material Application Iso Code | M |
|---|---|
| Shank Dia. | 15/32" |
| Shank Length | 3 19/32" |
| Shank Type - Machining | Straight |
| Square Size | 0.36" |
| Tap Chamfer | Modified Bottoming |
| Tap Finish | Black Oxide |
| Tap Length Standard | DIN |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI |
| Tap Style | Spiral Flute |
| Tap Thread Size | 5/8"-11 |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 11/16" |
| Thread Limit/class Of Fit | 2B |
| Thread Size | 5/8"-11 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 11 |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 1.9 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)