-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hook |
|---|---|
| Color | Silver |
| Depth | 1 3/8" |
| Finish | Zinc Plated |
| Hardware | Included |
| Hook Eye Inside H | 3/4" |
| Hook Eye Inside W | 3/4" |
| Hook Height | 2 5/8" |
| Hook Inside Height | 2 5/8" |
| Hook Inside Width | 3/4" |
| Hook Type | Utility |
| Hooks Per Base | 1 |
| Includes | #8 Screw |
| Includes Hardware | Hardware Included |
|---|---|
| Material | Steel |
| Mounting Type | Screw |
| Overall Depth | 1 3/8" |
| Overall Height | 2 5/8" |
| Overall Width | 15/32" |
| Points Per Hook | 1 |
| Product Type | Hook |
| Projection | 1 3/8" |
| Resistance Properties | Corrosion Resistant |
| Thread Size | #8 |
| Width | 15/32" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 3.81 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)