-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hook |
|---|---|
| Color | White |
| Depth | 6 1/2" |
| Finish | Powder Coated |
| Hardware | Not Included |
| Hook Eye Inside H | 5 1/2" |
| Hook Height | 6 1/2" |
| Hook Inside Height | 6 1/2" |
| Hook Type | Utility |
| Hooks Per Base | 1 |
| Includes Hardware | Hardware Not Included |
| Material | Steel |
| Mounting Type | Screw |
|---|---|
| Overall Depth | 6 1/2" |
| Overall Height | 6 1/2" |
| Overall Width | 1 1/16" |
| Points Per Hook | 1 |
| Product Type | Hook |
| Projection | 6 1/2" |
| Resistance Properties | Corrosion Resistant |
| Thread Size | 1/4" |
| Weight Capacity | 50 lbs. |
| Width | 1 1/16" |
| Working Load Limit | 50 lbs. |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 17.78 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)