-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Regulator |
|---|---|
| Body Material | Stainless Steel |
| For Use With | Calibration Gas Cylinders, Docking Stations And Pumped Units |
| Included Cylinder Volume | 34L, 58L |
| Material | Stainless Steel |
|---|---|
| Maximum Flow Rate | 3 LPM |
| Product Type | Gas Regulator |
| Valve Type | Demand Flow |
BW Technologies by Honeywell REG-DF-1 demand flow regulator is ideal for regulating the flow of gas in confined space entry and hazardous environments. It ensures a consistent and safe supply of gas to gas detection instruments, enhancing accuracy in monitoring toxic gases. This regulator is used in chemical plants, refineries and manufacturing facilities.
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 13.72 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2015 |
Major factors include the type of fluid, flow rate requirements, pressure range, temperature and compatibility with the existing system.
This air regulator can be used with calibration gas cylinders; pumped units and docking stations.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)