-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Regulator |
|---|---|
| Flow Rate | 0.5 LPM |
| For Use With | Bw Gasalert Micro Monitor |
|---|---|
| Product Type | Gas Regulator |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 5.08 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.288 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)