-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scouring Pad |
|---|---|
| Abrasive | Yes |
| Adhesive | Rubber |
| Color | Gray |
| Color Family | Gray |
| Duct Tape Adhesive | Rubber |
| Length | 5 1/2" |
| Material | Vinyl |
| Min. Performance Temp. | Not Rated |
|---|---|
| Printed Message | Unprinted |
| Product Form | Continuous Roll |
| Shape | Continuous Roll |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Film |
| Used On | General Purpose |
| Width | 3.891" |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 17.78 |
| HS Code | 4202926091 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)