-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flex Hose Double Socket |
|---|---|
| Color | Yellow |
| Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
| Compatible Media | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
| End 2 Loc-line System Size | 1/4" |
| End 2 Thread Size | Not Applicable |
| Flow Rate - Maximum | 250 GPH |
| For Use With | 1/4" Loc Line Systems |
| Hose Inside Dia. | 1/4" |
| Loc-line System Size | 1/4" |
| Material | Polyester |
|---|---|
| Material Of Construction | Polyester |
| Number Of Pieces | 4 |
| Overall Length | 3/4" |
| Pressure Rating - Maximum | 110 psi |
| Product Type | Double Socket |
| Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
| Temperature Rating - Maximum | 170°F |
| Type | Acid Resistant |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 7.62 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)