-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extra Heavy Duty Pad |
|---|---|
| Abrasive Style | Resin |
| Application | Cleaning, Hard Floors, Stripping |
| Color | Black |
| Display Qty | 10 |
| Includes Handle | No |
| Length | 10" |
| Material | Nylon |
|---|---|
| Overall Length | 10" |
| Overall Width | 4 5/8" |
| Product Type | Cleaning/Stripping Pad |
| Series | DOODLEBUG Series |
| Width | 4.609" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 13.97 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)