-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set |
|---|---|
| Container Features | Dust Resistant |
| Container Lxwxh | 7 7/8" x 5" x 1 7/8" |
| Container Type | Plastic Case |
| Corrosion Resistance | Yes |
| Deep Socket Point Styles Included | 12 |
| Deep Socket Style/size | Deep 12-Point: 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm |
| Drive Size | 1/4" |
| Drive Tools Included | 7 1/2" Round Head Ratchet |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Head Shape | Round |
| Head Type | Standard |
| Impact Rated | No |
| Includes | 6" Extension |
| Includes Deep Sockets | Yes |
| Includes Drive Tools | Yes |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
| Includes Wrenches | No |
| Insulated | No |
| Locking | No |
|---|---|
| Material | Alloy Steel |
| Measurement Type | Metric |
| Minimum Arc Swing | 5° |
| No Of Pieces | 27 |
| Non-sparking | No |
| Number Of Geared Teeth | 84 |
| Number Of Pieces | 27 |
| Number Of Standard Sockets | 12 |
| Reversible | No |
| Reversing | No |
| Sae Or Metric | Metric |
| Socket Shape | 12-Point |
| Socket Size | 10 mm, 11 mm, 12 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
| Socket Size Range | 3.5 mm to 12 mm |
| Sockets Included | (12) Deep 12-Point, (12) Standard 12-Point |
| Standard Socket Style/size | Standard 12-Point 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm |
| Std. Socket Point Styles Included | 12 |
| Tether Capable | Not Tether Capable |
| Tether Ready Drive Tools | Tether Capable |
| Tether Ready Sockets | Tether Capable |
| Tether Style | Tether Capable |
| Flex Socket Count/style | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)