-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set |
|---|---|
| Container Features | Dust Resistant |
| Container Height | 3 7/16" |
| Container Length | 15 3/4" |
| Container Lxwxh | 15 3/4" x 10 19/32" x 3 7/16" |
| Container Type | Plastic Case |
| Container Width | 10 19/32" |
| Corrosion Resistance | Yes |
| Deep Socket Point Styles Included | 6 |
| Deep Socket Style/size | Deep 6-Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
| Drive Size | 3/8" |
| Drive Tools Included | 8 1/2" Pear Head Ratchet |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Head Shape | Pear |
| Head Type | Standard |
| Impact Rated | No |
| Includes | (2) Drive Extensions 3", 6" |
| Includes Deep Sockets | Yes |
| Includes Drive Tools | Yes |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
| Includes Wrenches | No |
|---|---|
| Insulated | No |
| Locking | No |
| Material | Alloy Steel |
| Measurement Type | Metric, SAE |
| Minimum Arc Swing | 5° |
| No Of Pieces | 49 |
| Non-sparking | No |
| Number Of Geared Teeth | 84 |
| Number Of Pieces | 49 |
| Number Of Standard Sockets | 25 |
| Reversible | Yes |
| Reversing | Yes |
| Socket Shape | 6-Point |
| Socket Size | 1/2", 1/4", 10 mm, 11 mm, 11/16", 12 mm, 13 mm, 13/16", 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4", 3/8", 5/16", 5/8", 6 mm, 7 mm, 7/16", 7/8", 8 mm, 9 mm, 9/16" |
| Socket Size Range | 1/4" to 7/8", 6 mm to 21 mm |
| Sockets Included | (19) Deep 6-Point, (25) Standard 6-Point |
| Standard Socket Style/size | Standard 6 Point 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
| Std. Socket Point Styles Included | 6 |
| Tether Capable | Not Tether Capable |
| Tether Ready Drive Tools | Tether Capable |
| Tether Ready Sockets | Tether Capable |
| Tether Style | Tether Capable |
| Flex Socket Count/style | None |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 33.27 |
| Width (cm) | 21.08 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.464 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)