-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Socket Set |
|---|---|
| Container Features | Dust Resistant |
| Container Height | 3 11/16" |
| Container Length | 21" |
| Container Lxwxh | 21" x 14 1/4" x 3 11/16" |
| Container Type | Plastic Case |
| Container Width | 14 1/4" |
| Corrosion Resistance | Yes |
| Deep Socket Point Styles Included | None |
| Drive Size | 3/4" |
| Drive Tools Included | 20" Quick Release Ratchet 20 |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Grip Style | Knurled |
| Head Shape | Pear |
| Head Thickness | 1 5/16" |
| Head Width | 2 1/2" |
| Impact Rated | No |
| Includes | (3) Drive Extensions 4", Sliding T Handle 18 In |
| Includes Deep Sockets | No |
| Includes Drive Tools | Yes |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
| Includes Wrenches | No |
|---|---|
| Insulated | No |
| Locking | No |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Minimum Arc Swing | 15° |
| No Of Pieces | 21 |
| Non-sparking | No |
| Number Of Geared Teeth | 24 |
| Number Of Pieces | 21 |
| Number Of Standard Sockets | 16 |
| Reversible | Yes |
| Reversing | Yes |
| Socket Shape | 12-Point |
| Socket Size | 19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm, 27 mm, 29 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 46 mm, 50 mm |
| Socket Size Range | 19 mm to 50 mm |
| Sockets Included | (16) Standard 12-Point |
| Standard Socket Style/size | Standard 12-Point 19 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm, 27 mm, 29 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 46 mm, 50 mm |
| Std. Socket Point Styles Included | 12 |
| Tether Capable | Not Tether Capable |
| Tether Ready Drive Tools | Not Tether Capable |
| Tether Ready Sockets | Not Tether Capable |
| Tether Style | Tether Capable |
| Flex Socket Count/style | None |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 56.64 |
| Width (cm) | 36.83 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 15.84 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)