-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Socket Set |
|---|---|
| Container Features | Dust Resistant |
| Container Type | Plastic Case |
| Drive Size | 1/4", 3/8", 1/2" |
| Drive Type | Hand |
| Finish | Chrome |
| Impact Rated | No |
| Includes | (126) Standard 6-Point, (37) Deep 12-Point, (37) Deep 6-Point |
| Includes Deep Sockets | Yes |
| Includes Drive Tools | No |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
| Includes Wrenches | No |
|---|---|
| Insulated | No |
| Measurement Type | Metric, SAE |
| No Of Pieces | 202 |
| Non-sparking | No |
| Number Of Standard Sockets | 128 |
| Socket Shape | 12 Point, 6 Point |
| Socket Size | 1/2", 1/4", 1/8", 10 mm, 11 mm, 11/16", 11/32", 12 mm, 13 mm, 14 mm, 15 mm, 15/16", 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 3/16", 3/4", 3/8", 30 mm, 31 mm, 32 mm, 4 mm, 5 mm, 5/16", 5/32", 5/8", 6 mm, 7 mm, 7/16", 7/32", 7/8", 8 mm, 9 mm, 9/16", 9/32" |
| Socket Size Range | 4 to 32, 5/32" to 1 1/4" |
| Sockets Included | (126) Standard 6-Point, (37) Deep 12-Point, (37) Deep 6-Point |
| Tether Ready | No |
| Tether Style | Not Tether Capable |
| Flex Socket Count/style | None |
| Country Of Origin | TW |
|---|
| Weight (kg) | 16.2315 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)