-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Socket Set |
|---|---|
| Container Features | Dust Resistant |
| Container Height | 3 11/16" |
| Container Length | 21" |
| Container Lxwxh | 21" x 14 1/4" x 3 11/16" |
| Container Type | Plastic Case |
| Container Width | 14 1/4" |
| Corrosion Resistance | Yes |
| Deep Socket Point Styles Included | None |
| Drive Size | 3/4" |
| Drive Tools Included | 20" Quick Release Ratchet |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Grip Style | Knurled |
| Head Shape | Pear |
| Head Thickness | 1 3/16" |
| Head Width | 2 1/2" |
| Impact Rated | No |
| Includes | (16) Sockets, (3) Extension Bar, Ratchet Handle, Sliding T Bar |
| Includes Deep Sockets | No |
| Includes Drive Tools | Yes |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | Yes |
| Includes Wrenches | No |
|---|---|
| Insulated | No |
| Locking | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Minimum Arc Swing | 15° |
| No Of Pieces | 21 |
| Non-sparking | No |
| Number Of Geared Teeth | 24 |
| Number Of Pieces | 21 |
| Number Of Standard Sockets | 16 |
| Overall Length | 19 11/16" |
| Reversible | Yes |
| Reversing | Yes |
| Socket Shape | 12-Point |
| Socket Size | 1", 1 1/16", 1 1/2", 1 1/4", 1 1/8", 1 13/16", 1 3/16", 1 3/4", 1 3/8", 1 5/16", 1 5/8", 1 7/16", 1 7/8", 15/16", 2", 7/8" |
| Socket Size Range | 7/8" to 2" |
| Sockets Included | (16) Standard 12-Point |
| Standard Socket Style/size | Standard 12 Point 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16", 1 3/8", 1 7/16", 1 1/2", 1 5/8", 1 3/4", 1 13/16", 1 7/8", 2" |
| Std. Socket Point Styles Included | 12 |
| Tether Capable | Not Tether Capable |
| Tether Ready Drive Tools | Not Tether Capable |
| Tether Ready Sockets | Not Tether Capable |
| Tether Style | Tether Capable |
| Flex Socket Count/style | None |
Westward 4YP81 socket set includes an assortment of sockets, extension bars, ratchet handles and sliding T-bars for loosening and tightening a range of fastener sizes.
| Height (cm) | 37.59 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 56.39 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 15.9525 |
The quick-release ratchet has a 15-degree arc swing (minimum), making it easy to manoeuvre in restricted areas. Its pear-shaped head and ergonomically designed handle with knurled grip make this ratchet extremely comfortable to use and provide added control.
Sliding T-bars are designed to add length (when used as an extension with a ratchet) to improve leverage and torque delivery when loosening / tightening fasteners that are located in hard-to-reach areas.
A socket fits on the outside of the fastener to provide more contact area than an open-end wrench and apply more torque since the socket is less likely to slip off the fastener.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)