-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set |
|---|---|
| Container Type | Blow Mold Case |
| Deep Socket Point Styles Included | 6 |
| Drive Size | 3/8" |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Impact Rated | No |
| Includes | (1) 3/8 In Drive Quick-Release Ratchet 7 3/4 In, (2) Drive Extensions 3 In, 6 In, (1) Blow Molded Case |
| Measurement Type | SAE |
| No Of Pieces | 20 |
|---|---|
| Number Of Pieces | 20 |
| Sae Or Metric | SAE |
| Socket Size Range | 3/8" to 7/8" |
| Sockets Included | 3/8" Dr 6 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" 3/8" Dr 12 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" |
| Std. Socket Point Styles Included | 12 |
| Tether Capable | Not Tether Capable |
| Tether Style | Tether Capable |
| Type | Mixed Length |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 4.83 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.34 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)