-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Wheel Brush |
|---|---|
| Bristle Type | Crimped Wire |
| Brush Dia. | 3" |
| Face Width | 1/2" |
| Fill Material | Steel |
| Max. Rpm | 20,000 |
|---|---|
| Mounting Type | Shank |
| Shank Size | 1/4" |
| Trim Length | 1" |
| Wire Dia. | 0.014" |
| Height (cm) | 7.94 |
|---|---|
| Length (cm) | 25.56 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)