-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angle Grinder Adapter |
|---|---|
| Application | Grinding |
| Features | Common Size For Most Angle Grinders |
| For Use With | M10 X 1 1/4" To 5/8 In 11 Grinders |
|---|---|
| Number Of Pieces | 1 |
| Size | 5/8"-11 to M10 x 1.25 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 8466100130 |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)