-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grinder Cutting Guard |
|---|---|
| Application | Multi-Purpose Cutting |
| Compatible Series | 1800 Series |
| Compatible With Manufacturer Part Number | 1800,1810PS,1810PSD |
| Compatible With Series | 1800 Series |
| For Maximum Wheel Diameter | 4 1/2" |
|---|---|
| For Use With | Mfr. No. 1800, Mfr. No. 1810Ps, Mfr. No. 1810Psd |
| Material | Steel |
| Number Of Pieces | 1 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 18.92 |
| Width (cm) | 16.51 |
| HS Code | 8467290090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.9045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)