-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grinder Cutting Guard |
|---|---|
| Compatible Manufacturer Model No. | 1994-6, 1994-6D |
| Compatible Mfr. Model No. | 1994-6, 1994-6D |
| Guard Type | Angle |
| Material | Metal |
| Number Of Pieces | 1 |
| Overall Diameter | 9" |
| Overall Length | 2 1/2" |
|---|---|
| Overall Width | 9 3/4" |
| Product Type | Cutoff Guard |
| Size | 4 1/2" |
| Thread | 4 1/2" |
| Thread Size | 4 1/2" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 24.76 |
| Width (cm) | 24.76 |
| HS Code | 8467290090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.2375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)