WEILER 35260 Wire Wheel Brush, Crimped, Arbor Hole Mounting, 3 Inch Brush Dia

Item: AX3MQA
Model: 35260
Cross Ref: 3A191
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$36.47
5% off
$34.65 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Wire Wheel Brush
Abrasive Material Carbon Steel
Arbor Hole 1/2"
Arbor Hole Size 1/2"
Bristle Diameter 0.014"
Bristle Length 1"
Bristle Material Carbon Steel
Bristle Type Crimped
Brush Dia. 3"
Brush Type Encapsulated Wire Wheel Brush
Compatible Tool Type Die Grinder
Connection Type Threaded Hole
Face Width 1/4"
Max. Rpm 20000 RPM
Mount Type Unthreaded Arbor
Mounting Type Arbor
Primary Material Application Carbon Steel
Shank Type No Shank
Wire Dia. 0.014"

Shipping Information

Height (cm) 2.54
Length (cm) 7.62
Width (cm) 7.62
Country Of Origin US
Weight (kg) 0.09

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site