WEILER 01299 Crimped Wire Wheel Brush Arbor 12 Inch

Item: AE9HUC
Model: 01299
Cross Ref: 6JXC2
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$325.71
5% off
$309.42 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Wire Wheel Brush
Arbor Hole 1 1/4"
Arbor Hole Size 1 1/4"
Arbor Keyway With Arbor Keyway
Bristle Diameter 0.006"
Bristle Length 2 15/16"
Bristle Material Carbon Steel
Bristle Type Crimped
Brush Dia. 12"
Brush Type Wire Wheel Brush
Compatible Tool Type Bench Grinder
Connector Type Threaded Hole
Face Width 3/4"
Fill Material Carbon Steel
Max. Rpm 3000 RPM
Maximum Operating Speed 3600 RPM
Mount Type Unthreaded Arbor
Mounting Type Arbor
Primary Material Application Carbon Steel
Trim Length 2.938"
Wire Dia. 0.006"

Shipping Information

Height (cm) 2.54
Length (cm) 30.48
Width (cm) 30.48
HS Code 8467920090
Country Of Origin US
Weight (kg) 1.26

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site