WEILER 35293 Crimped Wire Wheel Brush Arbor 1-1/4 Inch

Item: AD3QET
Model: 35293
Cross Ref: 40L797
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$46.31
5% off
$43.99 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Wire Wheel Brush
Arbor Hole 3/8"
Arbor Hole Size 3/8"
Bristle Diameter 0.008"
Bristle Length 5/16"
Bristle Material Carbon Steel
Bristle Type Crimped
Brush Dia. 1 1/4"
Brush Type Encapsulated Wire Wheel Brush
Compatible Tool Type Die Grinder
Connection Type Threaded Hole
Face Width 3/16"
Fill Material Carbon Steel, Copper Center
Max. Rpm 20000 RPM
Mount Type Unthreaded Arbor
Mounting Type Arbor
Primary Material Application Carbon Steel
Trim Length 0.312"
Wire Dia. 0.008"

Shipping Information

Height (cm) 2.54
Length (cm) 3.18
Width (cm) 3.18
HS Code 9603500000
Country Of Origin US
Weight (kg) 0.0135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site