WEILER 13081 Crimped Wire Wheel Brush Threaded Arbor

Item: AE9HUQ
Model: 13081
Cross Ref: 6JXE1
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$39.71
5% off
$37.72 /unit (ex. VAT)
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
Item Wire Wheel Brush
Arbor Hole Size 5/8"-11
Arbor Hole Type Threaded Hole
Arbor Thread Type UNC
Bristle Diameter 0.014"
Bristle Length 7/8"
Bristle Material Carbon Steel
Bristle Type Crimped
Brush Dia. 4"
Brush Type Wire Wheel Brush
Compatible Tool Type Angle Grinder
Face Width 1/2"
Fill Material Carbon Steel
Max. Rpm 14000 RPM
Maximum Operating Speed 20000 RPM
Mounting Type Threaded Arbor
Primary Material Application Carbon Steel
Trim Length 7/8"
Wire Dia. 0.014"

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 10.16
HS Code 9603500000
Country Of Origin US
Weight (kg) 0.2205

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site