-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Wheel Brush |
|---|---|
| Arbor Hole Size | 1/2", 5/8" |
| Bristle Diameter | 0.04" |
| Bristle Length | 1" |
| Bristle Material | Nylon |
| Brush Dia. | 4" |
| Brush Type | Wire Wheel Brush |
| Compatible Tool Type | Straight Grinder |
| Connection Type | Threaded Hole |
| Face Width | 5/8" |
|---|---|
| Fill Material | Silicon Carbide |
| Grit | 80 |
| Max. Rpm | 6000 RPM |
| Mounting Type | Arbor |
| Primary Material Application | Carbon Steel |
| Trim Length | 1" |
| Wire Dia. | 1/25" |
| Height (cm) | 11.11 |
|---|---|
| Length (cm) | 11.11 |
| Width (cm) | 3.81 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)