-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Breaker |
|---|---|
| Body Finish | Plain |
| Body Material | Brass |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Male |
| Connection Size - Side 1 | 3/4" |
| Connection Size - Side 2 | 3/4" |
| Connection Type | Female GHT x Male GHT |
| Connection Type - Side 1 | GHT |
| Connection Type - Side 2 | GHT |
| Disc Material | Rubber |
| Drain Type | Manual |
| Fitting | No |
| Flow Rate | 10 GPM |
| For Media | Water |
| Freeze Protection | Yes |
| Hazard Protection Level | High Health Hazard |
| Height | 1 1/2" |
| Includes Atmospheric Vent | No Atmospheric Vent |
| Includes Drain Capability | Manual Drain |
| Includes Freeze Protection | Freeze Protection Included |
| Inlet Size | 3/4" |
| Inlet Type | Female Threaded |
| Manufacturer Warranty | 1 yr. |
| Material | Brass |
| Max. Media Temperature | 180°F |
|---|---|
| Max. Pressure | 125 psi |
| Max. Pressure (cwp) | 125 psi |
| Max. Temp. | 180°F |
| Max. Working Pressure | 8.6 Bar |
| Media Temp. Range | 33°F to 180°F |
| Meter Type | No Meter |
| Min. Media Temperature | 33°F |
| Min. Temp. | 33°F |
| Operation | Continuous |
| Outlet Size | 3/4" |
| Outlet Type | Male Threaded |
| Overall Length | 1.38" |
| Pipe Size | 3/4" |
| Protection Type | Back Siphonage |
| Seal Material | Rubber |
| Security Mechanism | Break Away Set Screw |
| Strainer | No |
| Temp. Range | 180°F |
| Thread Type | GHT |
| Vacuum Breaker Style | Hose Bib Vacuum Breaker |
| Valve Series | 8 Series |
| Valve Type | No Shutoff Valve |
| Width | 1.38" |
| standard | ANSI A112.1.3 (ASSE 1011), ASSE 1001, CCSAUS B64.2, IAPMO, UPC |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 12.7 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.09 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)